
6" x 2" Tiger Coated Abrasive Flap Wheel, 1" Arbor Hole, 80AO
Mfr # 53327
Zoro # G500942289
product price: $59.55
/eaSold in multiples of 3 for $178.65
Key Features
Flap Width
6 in
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
5,700 RPM
Application
Grinding; Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53327
Zoro #
G500942289
UPC #
012382533274
Country of Origin
United States
Dimensions
Flap Width
6 in
Length
6 in
Height
2 in
Connector Size
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
5,700 RPM
Application
Grinding; Manufacturing
For Use With
Bench/Pedestal Grinder; Straight Grinder
Color
Brown
Material Application
Steel
Abrasive Type
Coated
Description
Weiler Tiger premium aluminum oxide 6 inch unmounted coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1 inch arbor hole allows for easy mounting on a bench grinder or straight grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction provides balance leading to smooth chatter-free finishing in applications such as tube ID cleaning, thread cleaning and deburring. Provides balance leading to smooth chatter-free finishing. A solid hub construction enables wheels to be rated at higher rpm. Ideal for medium to high production environments. A premium line designed to provide long-life. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.