Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Contractor Hardwood Handle, 1-1/8" Diameter

  • Mfr # 44635

  • Zoro # G600711914


product price: $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Height
1.12 in
Length
60 in
Application
Facility Maintenance
Width
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44635
Zoro #
G600711914
UPC #
12382446352
Country of Origin
United States

Dimensions

Height
1.12 in
Length
60 in
Width
1.12 in

Details

Application
Facility Maintenance

Description

Ideal for Use with Contractor Brooms. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.