Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Handle, White, Fiberglass

  • Mfr # 44563

  • Zoro # G1190099


product price: $19.99
/ea
Sold in multiples of 12 for $239.88

Key Features

Handle Material
Fiberglass
Handle Color
White
Length
60"
For Use With
Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges.
Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44563
Zoro #
G1190099
UPC #
123824456386
Country of Origin
United States

Dimensions

Length
60"
Dia.
1"

Details

Handle Material
Fiberglass
Handle Color
White
Item
Handle
For Use With
Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges.
Material
Fiberglass
Color
White
Product Type
Handle
Accessory Type
Handle

Description

For Use With Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges., Handle, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.