Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Hardwood Handle, Threaded Wood Tip, 1-1/8" Diameter

  • Mfr # 44019

  • Zoro # G300711771


product price: $7.05
/ea
Sold in multiples of 12 for $84.60

Key Features

Application
Facility Maintenance
Width
1.12 in
Height
1.12 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44019
Zoro #
G300711771
UPC #
12382440190
Country of Origin
United States

Dimensions

Width
1.12 in
Height
1.12 in
Length
60 in

Details

Application
Facility Maintenance

Description

Ideal for Use with Floor and Garage Brushes. Quality Hardwood. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.