Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Plastic Coated Metal Handle, Threaded, 15/16" Diameter

  • Mfr # 75555

  • Zoro # G100711810


product price: $6.05
/ea
Sold in multiples of 12 for $72.60

Key Features

Height
1-1/4 in
Length
60 in
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75555
Zoro #
G100711810
UPC #
12382755553
Country of Origin
United States

Dimensions

Height
1-1/4 in
Length
60 in
Width
1-1/4 in

Description

Reinforced, heavy duty metal handles. Black plastic coat with convenient hang-up cap. Reliable and efficient handle with threaded plastic tip at a value price. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.