Zoro Homepage

7" Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC

  • Mfr # 31367

  • Zoro # G000942130


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Overall Diameter
7 in
Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
8,600 RPM
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31367
Zoro #
G000942130
UPC #
12382313678
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Height
1 in

Details

Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Performance Level
Value
Material Application
Steel; Stainless Steel

Description

Weiler Wolverine 7 inch conical flap discs deliver a fast cut rate and consistent performance at a good value when grinding steel and other metals.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with an angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Phenolic backing prevents scratching of the workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.