
7" Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC
Mfr # 31369
Zoro # G800942118
product price: $9.19
/eaSold in multiples of 10 for $91.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31369
Zoro #
G800942118
UPC #
12382313692
Country of Origin
United States
Description
Weiler Wolverine 7 inch conical flap discs deliver a fast cut rate and consistent performance at a good value when grinding steel and other metals.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Phenolic backing prevents scratching of the workpiece.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Phenolic backing prevents scratching of the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.