Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 40Z, 7/8"

  • Mfr # 31362

  • Zoro # G400942198


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Abrasive Material
Zirconia
Grit
40
Color
Blue
For Use With
Right Angle Grinder
Height
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31362
Zoro #
G400942198
UPC #
12382313623
Country of Origin
United States

Dimensions

Height
0.65 in

Details

Abrasive Material
Zirconia
Grit
40
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel

Description

High cut rate at a value price. Consistant preformance at a good value. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.