Zoro Homepage

7" Abrasive Flap Disc, Conical (TY29), Phenolic Backing 80Z, 7/8"

  • Mfr # 31364

  • Zoro # G400942143


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Abrasive Material
Zirconia
Grit
80
Color
Blue
Height
0.65 in
For Use With
Right Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31364
Zoro #
G400942143
UPC #
12382313647
Country of Origin
United States

Dimensions

Height
0.65 in
Connector Size
7/8
Overall Diameter
7

Details

Abrasive Material
Zirconia
Grit
80
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel

Description

High cut rate at a value price. Consistant preformance at a good value. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.