
7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC
Mfr # 31419
Zoro # G800942477
product price: $9.74
/eaSold in multiples of 10 for $97.40
Key Features
Overall Diameter
7 in
Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
8,600 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31419
Zoro #
G800942477
UPC #
12382314194
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Height
1 in
Details
Abrasive Material
Zirconia Alumina
Grit
36
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
Value
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.