
7" Big Cat Abrasive Flap Disc, Flat (TY27), 120Z, 5/8"-11 UNC
Mfr # 50846
Zoro # G800942712
product price: $17.65
/eaSold in multiples of 10 for $176.50
Key Features
Overall Diameter
7 in
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50846
Zoro #
G800942712
UPC #
12382508463
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Height
1.4 in
Details
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
High-Performance
Description
A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces. Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.