Zoro Homepage

7" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC

  • Mfr # 50845

  • Zoro # G500942630


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Overall Diameter
7 in
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50845
Zoro #
G500942630
UPC #
12382508456
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Height
1.4 in

Details

Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
High-Performance

Description

A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces. Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.