Zoro Homepage

7 in Dia, 0.060 in Thick, Aluminum Oxide, 60 Grit

  • Mfr # 58211

  • Zoro # G600942264


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Overall Diameter
7 in
Overall Thickness
0.060 in
Grit
60
Primary Material Application
Aluminum
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58211
Zoro #
G600942264
UPC #
12382582111
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.060 in
Connector Size
7/8 in

Details

Grit
60
Primary Material Application
Aluminum
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8500
Application
Cutting; Fabrication
Color
Black
Performance Level
High-Performance
Hardness
S
Compatible Tool Type
Right Angle Grinder
Wheel Type
Type 27

Description

Tiger Aluminum 7 inch type 27 depressed center cutting wheels are specifically designed for high performance cutting and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The depressed center provides added clearance when working at a constrained angle. Wheel thickness of .060" is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.