Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 58081

  • Zoro # G700942362


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Abrasive Material
Aluminum Oxide
Grade
T
Application
Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal
Color
Black
Connector Size
7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58081
Zoro #
G700942362
UPC #
12382580810
Country of Origin
United States

Dimensions

Connector Size
7/8
Overall Thickness
1/4
Overall Diameter
7

Details

Abrasive Material
Aluminum Oxide
Grade
T
Application
Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal
Color
Black
Grit
24
Wheel Type
Type 28

Description

Tiger Zirc 7 inch type 28 grinding wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. This depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access. 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Triple fiberglass reinforcement provides added strength for aggressive stock removal. Open arbor offers a cost-effective mounting option when using adapting nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.