7 in Dia, 1/8 in Thick, 5/8 in-11 UNC Arbor Hole Size, Aluminum Oxide, 30 Grit

  • Mfr # 58222

  • Zoro # G400942358


product price:  $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Overall Thickness
1/8 in
Connector Size
5/8 in-11 UNC
Abrasive Material
Aluminum Oxide
Grit
30
Maximum Operating Speed
8,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58222
Zoro #
G400942358
UPC #
12382582227
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in-11 UNC

Details

Abrasive Material
Aluminum Oxide
Grit
30
Maximum Operating Speed
8,500 RPM
Application
Grinding; Fabrication, Notching, Weld Blending
Color
Black
Performance Level
High-Performance
Hardness
T
Compatible Tool Type
Right Angle Grinder
Primary Material Applicationn
Aluminum
Wheel Type
Type 27

Description

Tiger Aluminum 7 inch type 27 combo wheels are specifically designed for high performance cutting and grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.