Zoro Homepage

7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 40C, 7/8"

  • Mfr # 50109

  • Zoro # G400942112


product price: $19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Overall Diameter
7 in
Abrasive Material
Ceramic
Maximum Operating Speed
8,600 RPM
Color
Red
Height
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50109
Zoro #
G400942112
UPC #
12382501099
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Height
0.65 in

Details

Abrasive Material
Ceramic
Grit
40
Maximum Operating Speed
8,600 RPM
Color
Red
Application
Fabrication
For Use With
Right Angle Grinder
Material Application
Stainless Steel; Aluminum
Performance Level
High-Performance

Description

Quick cold cutting on hard-to-rough metals. Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.