Zoro Homepage

7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8"

  • Mfr # 50111

  • Zoro # G700942096


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Overall Diameter
7 in
Abrasive Material
Ceramic
Maximum Operating Speed
8,600 RPM
Color
Red
Height
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50111
Zoro #
G700942096
UPC #
12382501112
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Height
0.65 in

Details

Abrasive Material
Ceramic
Grit
80
Maximum Operating Speed
8,600 RPM
Color
Red
For Use With
Right Angle Grinder
Application
Fabrication
Performance Level
High-Performance
Material Application
Stainless Steel; Aluminum

Description

Quick cold cutting on hard-to-rough metals. Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.