7" Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut
Mfr # 50141
Zoro # G0174688
product price: $19.99
/eaSold in multiples of 10 for $199.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50141
Zoro #
G0174688
UPC #
012382501402
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Phenolic
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
80
Series
Tiger Ceramic HD
Maximum Operating Speed
8,600 RPM
Color
Red
Packaged In
BOX
Features
Performance Coated
Density Rating
High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 7 in, Series Tiger Ceramic HD, Backing Material Phenolic, Grit 80, Maximum Operating Speed 8,600 RPM, Color Red, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.