
7 Tiger Ceramic RFD 60C Grit 5/8-11 UNC
Mfr # 69897
Zoro # G001847731
product price: $3.75
/eaSold in multiples of 25 for $93.75
Key Features
Disc Diameter
7 in
Abrasive Material
Ceramic
Abrasive Grit
60
Max. RPM
8600
Color
Rust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69897
Zoro #
G001847731
UPC #
12382698973
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Height
0.33 in
Details
Abrasive Material
Ceramic
Abrasive Grit
60
Max. RPM
8600
Color
Rust
Application
Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending
Performance Level
Max Performance
Compatible Tool
Right Angle Grinder
Material Application
Steel; Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel; Titanium
Description
Weiler Tiger ceramic 7 inch resin fiber discs deliver maximum performance with a superior combination of life and cut rate. Top coat grinds cool and eliminates loading when grinding stainless steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard-to-grind materials. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials. Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc. Top Coat grinds cool and eliminates loading. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.