Zoro Homepage

7" Tiger DiscFlap Disc, Conical (TY29), 24Z, 5/8"-11 UNC

  • Mfr # 50541

  • Zoro # G600942141


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Abrasive Material
Zirconia
Grit
24
Color
Blue
For Use With
Right Angle Grinder
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50541
Zoro #
G600942141
UPC #
12382505417
Country of Origin
United States

Dimensions

Height
1 in
Overall Diameter
7
Connector Size
5/8-11

Details

Abrasive Material
Zirconia
Grit
24
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding
Material Application
Steel; Stainless Steel

Description

Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.