
7" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC
Mfr # 50545
Zoro # G400942150
product price: $17.25
/eaSold in multiples of 10 for $172.50
Key Features
Overall Diameter
7 in
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
8,600 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50545
Zoro #
G400942150
UPC #
12382505455
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Height
1 in
Details
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Fabrication | Pipeline
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
High-Performance
Description
Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.