Zoro Homepage

7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC

  • Mfr # 51143

  • Zoro # G400942594


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Overall Diameter
7 in
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
8,600 RPM
Color
Blue
Height
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51143
Zoro #
G400942594
UPC #
12382511432
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Height
1.15 in

Details

Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Fabrication
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
High-Performance

Description

High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.