
7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 5/8-11"
Mfr # 51222
Zoro # G400942075
product price: $17.49
/eaSold in multiples of 10 for $174.90
Key Features
Overall Diameter
7 in
Abrasive Material
Zirconia Alumina; Ceramic
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51222
Zoro #
G400942075
UPC #
12382512224
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Height
1 in
Details
Abrasive Material
Zirconia Alumina; Ceramic
Grit
80
Maximum Operating Speed
8,600 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Performance Level
Max Performance
Material Application
Steel; Stainless Steel
Description
X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.