Zoro Homepage

7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8"

  • Mfr # 51230

  • Zoro # G700942201


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Abrasive Material
Zirconia, Ceramic
Grit
60
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51230
Zoro #
G700942201
UPC #
012382512309
Country of Origin
United States

Dimensions

Height
0.65 in

Details

Abrasive Material
Zirconia, Ceramic
Grit
60
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel

Description

Fast grinding & long life on flat surfaces. X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.