Zoro Homepage

7 Tiger Zirc RFD 120Z Grit 7/8 Arbor Hole

  • Mfr # 59717

  • Zoro # G300942038


product price: $1.79
/ea
Sold in multiples of 25 for $44.75

Key Features

Disc Diameter
7 in
Abrasive Material
Zirconia, Ceramic
Max. RPM
8600
Color
Blue
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59717
Zoro #
G300942038
UPC #
12382597177
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Thickness
0.09 in

Details

Abrasive Material
Zirconia, Ceramic
Abrasive Grit
120
Max. RPM
8600
Color
Blue
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel

Description

Weiler Tiger high performance premium zirconia alumina/ceramic infused 7 inch resin fiber discs deliver a fast, consistent cut rate. The superior design extends disc life by optimizing grain shedding and promotes cool grinding on steel and stainless steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate. A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless. High performance grinding of steel and stainless steel. Long life and fast cut. Ideal for Grinding, Blending, and Finishing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.