
7 Tiger Zirc RFD 60Z Grit 7/8 Arbor Hole
Mfr # 59714
Zoro # G700942034
product price: $2.39
/eaSold in multiples of 25 for $59.75
Key Features
Disc Diameter
7 in
Abrasive Material
Zirconia, Ceramic
Max. RPM
8600
Color
Blue
For Use With
Right Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59714
Zoro #
G700942034
UPC #
12382597146
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Thickness
0.09 in
Details
Abrasive Material
Zirconia, Ceramic
Abrasive Grit
60
Max. RPM
8600
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding, Finishing, Deburring; Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
Material Application
Steel; Stainless Steel
Description
Weiler Tiger high performance premium zirconia alumina/ceramic infused 7 inch resin fiber discs deliver a fast, consistent cut rate. The superior design extends disc life by optimizing grain shedding and promotes cool grinding on steel and stainless steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate. A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless. High performance grinding of steel and stainless steel. Long life and fast cut. Ideal for Grinding, Blending, and Finishing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.