Zoro Homepage

7" Whitewash Brush, 2-5/8" Trim Len, White Tampico Fill, 12" Handle

  • Mfr # 74053

  • Zoro # G900712130


product price: $11.45
/ea
Sold in multiples of 12 for $137.40

Key Features

Brush Type
Wash Brush
Bristle Material
Tampico
Brush Width
12.45 in
Length
5.85 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74053
Zoro #
G900712130
UPC #
12382740535
Country of Origin
United States

Dimensions

Brush Width
12.45 in
Length
5.85 in
Height
1.3 in
Trim Length
2-5/8 in

Details

Brush Type
Wash Brush
Bristle Material
Tampico
Industry Type
Facility Maintenance

Description

Two tapered handle holes allow user to choose the correct brush angle needed. Can be used with tapered handle 7552. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.