
7 Wolverine AO RFD 24AO Grit 5/8-11 UNC
Mfr # 61521
Zoro # G000942185
product price: $1.99
/eaSold in multiples of 25 for $49.75
Key Features
Disc Diameter
7 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
8600
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61521
Zoro #
G000942185
UPC #
12382615215
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Thickness
0.33 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
8600
Color
Brown
For Use With
Right Angle Grinder
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
Material Application
Steel
Description
Weiler Wolverine premium aluminum oxide 7 inch resin fiber discs provide an even, sharp, clean cut rate and consistent performance at a great value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. For use on right angle grinders. Even, clean cut-rate. Consistent Performance. Excellent Value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.