7/16 in W Maintenance Tube Brush, Soft, 7 in L Handle, 3 1/2 in L Brush, White, Steel
- Mfr # 44316
- Zoro # G3607880
product price:Â
$
4.25
/ea
Sold in multiples of 10 for
$42.50
Key Features
Bristle Firmness
Soft
Bristle Color
White
Brush Length
3 1/2 in
Handle Length
7 in
Bristle Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44316
- Zoro #
- G3607880
- UPC #
- 123824431604
- Country of Origin
- Mexico
- Item
- Maintenance Tube Brush
- Bristle Firmness
- Soft
- Bristle Color
- White
- Bristle Material
- Nylon
- Handle Material
- Steel
- Acid Resistant
- No
- Features
- 11-1/2 in Length; 5/32 in Stem Diameter
- FDA Compliant
- No
- Chemical Resistant
- No
- Temperature Resistant
- No
- Color Coding System
- No
Dimensions
- Brush Length
- 3 1/2 in
- Handle Length
- 7 in
- Brush Width
- 7/16 in
- Bristle Length
- 7/16 in
- Overall Length
- 11 1/2 in
- Trim Length
- 7/16 in
Description
Maintenance Tube Brush, Trim Length 7/16 in, Bristle Color White, Bristle Material Nylon, Brush Length 3 1/2 in, Overall Length 11 1/2 in, Handle Material Wire, Handle Length 7 in, Brush Width 7/16 in, Brush Bristle Firmness Soft, Acid Resistant No, Chemical Resistant No, Temperature Resistant No, Color Coding System No, FDA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.