
7/32" Lacquering Brush, Camel Hair, 13/16" Trim Length, Round Handle
Mfr # 41011
Zoro # G600715790
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
Key Features
Width
0.22 in
Length
8 in
Height
0.22 in
Application
Manufacturing
Fill Material
Camel Hair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41011
Zoro #
G600715790
UPC #
12382410117
Country of Origin
United States
Dimensions
Width
0.22 in
Length
8 in
Height
0.22 in
Trim Length
13/16 in
Details
Application
Manufacturing
Fill Material
Camel Hair
Description
13/16 in trim length. Seamless Aluminum Ferrule. Round Black Handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.