Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32" Marking Brush, Black Bristle, 1-1/8" Trim Length, Long Handle

  • Mfr # 41007

  • Zoro # G800715804


product price: $4.35
/ea
Sold in multiples of 12 for $52.20

Key Features

Width
0.22 in
Length
12-1/2 in
Trim Length
1-1/8 in
Fill Material
China Bristle
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41007
Zoro #
G800715804
UPC #
12382410070
Country of Origin
United States

Dimensions

Width
0.22 in
Length
12-1/2 in
Trim Length
1-1/8 in
Height
1/2 in

Details

Fill Material
China Bristle

Description

1-1/8 in trim length. Lacquered Handle. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.