
7/8" Power Tube Brush, .005" Wire Fill, 5/8" Brush Length
Mfr # 21057
Zoro # G700712408
product price: $5.75
/eaSold in multiples of 10 for $57.50
Key Features
Overall Length
1-1/4 in
Wire Dia.
0.005 in
Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21057
Zoro #
G700712408
UPC #
012382210571
Country of Origin
United States
Dimensions
Overall Length
1-1/4 in
Wire Dia.
0.005 in
Width
0.88 in
Height
0.45 in
Details
Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Material Application
Stainless Steel
Description
Weiler 7/8" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on stainless steel parts. 1/8" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.