Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Medium Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole

  • Mfr # 6090

  • Zoro # G3230636


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
4500
Face Width
1 in
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
Trim Length
1-3/8 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6090
Zoro #
G3230636
UPC #
12382060909
Country of Origin
United States

Dimensions

Face Width
1 in
Trim Length
1-3/8 in
Overall Length
8 in
Wire Dia.
0.006 in
Height
1.3 in
Width
8 in

Details

Max. RPM
4500
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
Fill Material
Steel
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

Weiler 8" Medium Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 15/16 in T of face plate. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.