Zoro Homepage

8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole

  • Mfr # 06110

  • Zoro # G8939201


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
2"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06110
Zoro #
G8939201
UPC #
821578013144
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 3/8 in
Brush Dia.
8"
Wire Dia.
0.0118"
Trim Length
1-1/2"
Face Width
1 in
Bristle Diameter
0.012 in
Bristle Length
1 3/8 in
Connector Size
2 in

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Steel
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Arbor Hole
2"
Fill Material
Steel
For Use With
General Purpose Cleaning
Compatible Tool Type
Bench Grinder
Primary Material Application
Carbon Steel
Operating Speed - Maximum
4,500 RPM

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.012 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.