8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole
Mfr # 01148
Zoro # G0243881
product price: $51.15
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
6000
Arbor Hole Size
3/4"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01148
Zoro #
G0243881
UPC #
012382011482
Country of Origin
United States
Dimensions
Arbor Hole Size
3/4"
Abrasive Shank Size
No Shank
Bristle Trim Length
2 1/16 in
Brush Dia.
8"
Wire Dia.
0.008"
Trim Length
2-1/16"
Face Width
3/4 in
Bristle Length
2 1/16 in
Bristle Diameter
0.008 in
Connector Size
3/4 in
Details
Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Fill Material
Carbon Steel
Arbor Hole
3/4"
For Use With
Bench Grinder, Straight Grinders
Compatible Tool Type
Bench Grinder
Primary Material Application
Carbon Steel
Operating Speed - Maximum
6,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.008 in, Bristle Length 2 1/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.