Zoro Homepage

8" Square End Scrub Brush, 1" Trim, White Tampico Fill

  • Mfr # 72058

  • Zoro # G000711552


product price: $5.59
/ea
Sold in multiples of 12 for $67.08

Key Features

Brush Type
Scrub Brush
Length
8 in
Trim Length
1 in
Industry Type
Facility Maintenance
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72058
Zoro #
G000711552
UPC #
12382720582
Country of Origin
United States

Dimensions

Brush Width
2.8 in
Length
8 in
Trim Length
1 in
Height
2 in

Details

Brush Type
Scrub Brush
Bristle Material
Tampico
Industry Type
Facility Maintenance

Description

Ideal for Heavy-Duty Scrubbing. Square Wood Block. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.