8" Standard Twist Knot Wire Wheel .0118" Steel Fill 2" Arbor Hole

  • Mfr # 09410

  • Zoro # G3151270


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
6000
Arbor Hole Size
2"
Abrasive Material
Steel
Brush Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09410
Zoro #
G3151270
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
8"
Wire Dia.
0.0118"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Abrasive Material
Steel
Material
Steel
Item
Standard Twist Wheel,8 Diameter

Description

Standard Twist Wheel,8 Diameter, Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.