Shop WEILER

804-01075 Tln-6 .014 5-8-1-26In Dia Nar

  • Mfr # 804-01075

  • Zoro # G204023062


product price:  $54.35
/ea

Key Features

Max. RPM
6000
Application
Cleaning, Deburring
Overall Length
6 in
Face Width
3/4 in
Fill Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-01075
Zoro #
G204023062
UPC #
12382010751
Country of Origin
United States

Dimensions

Overall Length
6 in
Face Width
3/4 in
Wire Dia.
0.014 in
Trim Length
1-7/16 in

Details

Max. RPM
6000
Application
Cleaning, Deburring
Fill Material
Steel
Works With
Bench/Pedestal Grinder, CNC/Milling/Automatic Machine, Straight Grinder
Material Application
Steel, Armored Steel, Cast Iron, Ductile Iron, Tool Steel

Description

  • Flexible brushing action.
  • Can be mounted in multiples.
  • Wire Material: Steel.
  • Diameter: 6".
  • Wire Size: 0.0140".
  • Arbor Thread - TPI or Pitch: 5/8 - 1/2".
  • Face Width: 3/4".
  • Face Plate T: 7/16".
  • Trim Length: 1-7/16".
  • Speed: 6000 rpm (Max).
  • Applications: Cleaning rust scale and dirt Light Deburring Edge Blending Roughening for adhesion Finish preparation prior to plating or painting.
  • Used with: Straight Grinders Bench/Pedestal Grinders Right Angle Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.