804-01175 Tln-8 .014 5-8-1-28In Dia Nar

  • Mfr # 804-01175

  • Zoro # G404023534


product price: $63.66
/ea

Key Features

Max. RPM
6000
Overall Length
8 in
Application
Cleaning, Deburring
Works With
Bench/Pedestal Grinder, CNC/Milling/Automatic Machine
Fill Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-01175
Zoro #
G404023534
UPC #
12382011758
Country of Origin
United States

Dimensions

Overall Length
8 in
Wire Dia.
0.014 in
Face Width
3/4 in
Trim Length
2-1/16 in

Details

Max. RPM
6000
Application
Cleaning, Deburring
Works With
Bench/Pedestal Grinder, CNC/Milling/Automatic Machine
Fill Material
Steel
Material Application
Steel, Armored Steel, Cast Iron, Ductile Iron, Tool Steel

Description

  • Flexible brushing action.
  • Can be mounted in multiples.
  • Wire Material: Steel.
  • Diameter: 8".
  • Wire Size: 0.014".
  • Arbor Diam: 5/8".
  • Face Width: 3/4".
  • Face Plate T: 1/2".
  • Trim Length: 2-1/16".
  • Speed: 6000 rpm (Max).
  • Applications: Cleaning rust scale and dirt Light Deburring Edge Blending Roughening for adhesion Finish preparation prior to plating or painting.
  • Used with: Straight Grinders Bench/Pedestal Grinders Right Angle Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.