Shop WEILER

804-01178 8 Inch Narrow Crimped Wire Wheel .014 W-3-4 Inch

  • Mfr # 804-01178

  • Zoro # G703735626


product price:  $63.89
/ea

Key Features

Max. RPM
6000
Overall Length
8 in
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Trim Length
2-1/16 in
Width
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-01178
Zoro #
G703735626
UPC #
12382011789
Country of Origin
China

Dimensions

Overall Length
8 in
Trim Length
2-1/16 in
Width
8 in
Wire Dia.
0.014 in
Face Width
3/4 in
Height
1.2 in

Details

Max. RPM
6000
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Fill Material
Steel
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

  • Flexible brushing action.
  • Can be mounted in multiples.
  • Wire Material: Steel.
  • Diameter: 8''.
  • Wire Size: 0.0140.
  • Arbor Diam: 3/4''.
  • Face Width: 3/4''.
  • Face Plate Thickness: 1/2''.
  • Trim Length: 2-1/16''.
  • Speed: 6000 rpm [Max].
  • Applications: Cleaning rust scale and dirt Light Deburring Edge Blending Roughening for adhesion Finish preparation prior to plating or painting.
  • Used With: Straight Grinders Bench/Pedestal Grinders Right Angle Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.