Shop WEILER

804-01705 Tln-6 .0118 Ss 5-8-1-26In Dia Nar

  • Mfr # 804-01705

  • Zoro # G804173662


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
6,000 RPM
Application
Cleaning, Deburring
For Use With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Fill Diameter
0.012 in
Material Application
Stainless Steel; Aluminum; Brass; Bronze; Copper; High-Nickel Alloys; Inconel; Pewter; Platinum; Titanium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-01705
Zoro #
G804173662
UPC #
12382017057
Country of Origin
China

Dimensions

Fill Diameter
0.012 in
Face Width
3/4 in
Trim Length
1-7/16 in

Details

Max. RPM
6,000 RPM
Application
Cleaning, Deburring
For Use With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Material Application
Stainless Steel; Aluminum; Brass; Bronze; Copper; High-Nickel Alloys; Inconel; Pewter; Platinum; Titanium
Fill Material
Stainless Steel

Description

  • Flexible brushing action.
  • Can be mountedin multiples.
  • Normal delivery time is 5-14 days for this item (learn more).
  • Wire Material: Stainless Steel.
  • Diameter: 6".
  • Wire Size: 0.0118".
  • Arbor Thread - TPI or Pitch: 5/8 - 1/2".
  • Face Width: 3/4".
  • Face Plate T: 7/16".
  • Trim Length: 1 7/16".
  • Speed: 6000 rpm (Max).
  • Applications: Cleaning rust scale and dirt Light Deburring Edge Blending Roughening for adhesion Finish preparation prior to plating or painting.
  • Used With: Straight Grinders Bench/Pedestal Grinders Right Angle Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.