Shop WEILER

804-06645 Wide Face Wheel, Ow-6 .014 1-2-5-86In Dia Wid

  • Mfr # 804-06645

  • Zoro # G004009822


product price:  $83.99
/ea

Key Features

Max. RPM
6000
Brush Dia.
6 in
Wire Dia.
0.014 in
Fill Material
Steel
Works With
Bench/Pedestal Grinder, CNC/Milling/Automatic Machine, Straight Grinder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-06645
Zoro #
G004009822
UPC #
12382066451
Country of Origin
United States

Dimensions

Brush Dia.
6 in
Wire Dia.
0.014 in
Face Width
7/8 in
Trim Length
1-1/8 in

Details

Max. RPM
6000
Fill Material
Steel
Works With
Bench/Pedestal Grinder, CNC/Milling/Automatic Machine, Straight Grinder
Application
Cleaning; Deburring
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

  • Wire Material: Steel.
  • Diameter: 6".
  • Wire Size: 0.0140".
  • Arbor Thread - TPI or Pitch: 5/8 - 1/2".
  • Face Width: 7/8".
  • Face Plate Thickness: 7/8".
  • Trim Length: 1-1/8".
  • Speed: 6000 rpm [Max].
  • Structure: Crimped.
  • Applications: General Purpose.
  • Type: Arbor Hole Brush.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.