Shop WEILER
See all product information
Create Account
804-07746 Mighty-Mite Adapters
Mfr # 804-07746
Zoro # G204022829
product price:Â $43.69
/eaKey Features
Height
0.7500 Inches
Length
0.9000 Inches
Application
Accessory
Width
0.9000 Inches
Industry
Fabrication | Facility Maintenance | Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-07746
- Zoro #
- G204022829
- UPC #
- 12382077464
- Country of Origin
- China
Dimensions
- Height
- 0.7500 Inches
- Length
- 0.9000 Inches
- Width
- 0.9000 Inches
Details
- Application
- Accessory
- Industry
- Fabrication | Facility Maintenance | Manufacturing
- Compatible Tool
- Right Angle Grinder
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.