Shop WEILER

804-08135 St-8 .014 1-2-5-88In Dia Sta

  • Mfr # 804-08135

  • Zoro # G704077084


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
6000
Brush Dia.
8 in
Application
Cleaning; Deburring
Works With
Bench/Pedestal Grinder, CNC/Milling/Automatic Machine
Face Width
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-08135
Zoro #
G704077084
UPC #
12382081355
Country of Origin
China

Dimensions

Brush Dia.
8 in
Face Width
5/8 in
Wire Dia.
0.014 in
Trim Length
1-5/8 in

Details

Max. RPM
6000
Application
Cleaning; Deburring
Works With
Bench/Pedestal Grinder, CNC/Milling/Automatic Machine
Fill Material
Steel
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

  • Rugged knot-type construction provides aggressive high-impact action for severe applications.
  • Wire Material: Steel.
  • Diameter: 8".
  • Wire Size: 0.0140".
  • Arbor Diameter: 5/8".
  • No. of Knots: 38.
  • Face Width: 5/8".
  • Face Plate Thickness: 1/2".
  • Trim Length: 1-5/8".
  • Speed: 6000 rpm Max.
  • Applications: Roughening Deburring Cleaning prior to welding Rust and Paint Removal Weld scale and corrosion removal.
  • Type: Arbor Hole Brush.
  • Used With: Straight Grinders Bench/Pedestal Grinders Right Angle Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.