Shop WEILER

804-10009 Eba-22 .0061In Dia Cri

  • Mfr # 804-10009

  • Zoro # G304171502


product price:  $46.35
/ea

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine; Die Grinder; Drill; Drill Press; Right Angle Die Grinder; Straight Grinder
Brush Dia.
1"
Overall Length
2.8500 Inches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-10009
Zoro #
G304171502
UPC #
12382100094
Country of Origin
United States

Dimensions

Brush Dia.
1"
Overall Length
2.8500 Inches
Fill Diameter
0.006 in
Bristle Length
1 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine; Die Grinder; Drill; Drill Press; Right Angle Die Grinder; Straight Grinder
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

  • For parts that could be damaged by the impact of a knot brush.
  • Wire Material: Steel.
  • Diameter: 1".
  • Wire Size: 0.0060".
  • Trim Length: 1".
  • Stem Diam: 1/4".
  • Speed: 22000 rpm (Max).
  • Applications: Light Duty General Purpose.
  • Used with: Power Drills Drill Presses Die Grinders Right-Angle Air Die Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.