Shop WEILER

804-13258 Sra-2 .020 Ss 5-8-112 3-4In Dia

  • Mfr # 804-13258

  • Zoro # G404173918


product price:  $73.45
/ea

Key Features

Max RPM.
14000
Application
Cleaning
Color
Gray
Trim Length
1 in
Height
2-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-13258
Zoro #
G404173918
UPC #
12382132583
Country of Origin
United States

Dimensions

Trim Length
1 in
Height
2-1/4 in
Width
2.65 in
Wire Dia.
0.02 in
Overall Length
2.65 in

Details

Max RPM.
14000
Application
Cleaning
Color
Gray
Fill Material
Stainless Steel
For Use With
Right Angle Grinder
Material Application
Stainless Steel; Aluminum; High-Nickel Alloys; Inconel; Titanium

Description

  • For fast cleaning of large surfaces.
  • Wire Material: Stainless Steel.
  • Diameter: 2-3/4 in.
  • Bristle Diam: 0.0200 in.
  • Arbor Thread - TPI or Pitch: 5/8 in - 11.
  • Trim Length: 1 in.
  • No. of Rows: 1.
  • Speed: 14000 rpm (Max).
  • Applications: Remove large burrs and heavy contamination.
  • AppliCable Materials: Rust Paint Oxides Scale.
  • Used with: Right-Angled Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.