
804-13276 Dualife Twist Knot Wire Wheel- 4 Diameter- 0.875 Trim 0.02 Wire- 0.625 Arbor
Mfr # YYAZ-WEI13276
Zoro # G515751463
product price:Â $66.79
/eaKey Features
Brush Dia.
4 in
Bristle Trim Length
0.875 in
Type
Twist-Knot-Wire Wheel
Arbor Hole Size
5/8 in
Special Features
24-Knot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YYAZ-WEI13276
Zoro #
G515751463
UPC #
12382132767
Country of Origin
China
Dimensions
Brush Dia.
4 in
Bristle Trim Length
0.875 in
Arbor Hole Size
5/8 in
Details
Type
Twist-Knot-Wire Wheel
Special Features
24-Knot
Material
Steel
Max. RPM
20,000
Description
Cover it quick and keep it going longer with Dualife power brushes. Ideal for surface prep deburring corrosion removal and more. Features -Global Product Type- Grinders-Buffing and Cleaning Wheel. -Type- Twist-Knot-Wire Wheel. -Wheel Diameter- 4 in. -Speed- 20 000 rpm. -Application- Metalworking Welding. -Trim Size - 0.875 in. -Wire Thickness- 0.02in. -Materials- Steel. -For Use With- Buffing Lathes Grinders. -Special Features- 24-Knot - 0.625 in. Arbor-11 tpi. -Item Weight - 0.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.