Shop WEILER

804-15563 C-3 .0118 1-23In Dia Cri

  • Mfr # 804-15563

  • Zoro # G504171814


product price:  $24.99
/ea

Key Features

Max. RPM
20,000 RPM
Application
Cleaning, Deburring
For Use With
CNC/Milling/Automatic Machine; Die Grinder; Drill; Drill Press; Right Angle Die Grinder; Straight Grinder
Face Width
5/8 in
Fill Diameter
0.012 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-15563
Zoro #
G504171814
UPC #
12382155636
Country of Origin
United States

Dimensions

Face Width
5/8 in
Fill Diameter
0.012 in
Trim Length
1 in

Details

Max. RPM
20,000 RPM
Application
Cleaning, Deburring
For Use With
CNC/Milling/Automatic Machine; Die Grinder; Drill; Drill Press; Right Angle Die Grinder; Straight Grinder
Fill Material
Steel
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

  • Wire Fill.
  • Can be mounted in multiples.
  • Wire Material: Steel.
  • Diameter: 3 in.
  • Wire size: 0.0118 in.
  • Arbor Diam: 1/2 in.
  • Face Width: 5/8 in.
  • Trim Length: 1 in.
  • Speed: 20000 rpm (Max).
  • Structure: Crimped.
  • Applications: General Purpose.
  • Used with: Die Grinders Right-Angle Air Die Grinders Power Drills.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.