Shop WEILER
See all product information
Create Account
804-17936 3 in. Stainless Steel Wheel Brush; Sank Attachment
Mfr # 804-17936
Zoro # G304155397
product price:Â $62.55
/eaKey Features
Abrasive Material
Stainless Steel
Arbor Hole Size
1/4 in
Thickness
1/2 in
Abrasive Wheel Diameter
3 in
Max RPM
20000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-17936
- Zoro #
- G304155397
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arbor Hole Size
- 1/4 in
- Thickness
- 1/2 in
- Abrasive Wheel Diameter
- 3 in
Details
- Item
- Brush
- Abrasive Material
- Stainless Steel
- Max RPM
- 20000 RPM
Description
Features
- The shank attachment allows for easy mounting to the tool or pad.
- This weiler wheel brush can be run at a maximum speed of 20000 rpms
- Size: 3 in.
- Bristle Diameter: 0.006 in.
- Material: Stainless Steel
- Type: Crimped
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.