This item is Discontinued.

Weiler 804-17937 3 in. Narrow Face Concave Wheel 0.014 Stainless Steel Wire 804-17937

This item is Discontinued.

Weiler

804-17937 3 in. Narrow Face Concave Wheel 0.014 Stainless Steel Wire (Discontinued)

Mfr # 804-17937
Zoro # G804009589
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-17937
Zoro #
G804009589
UPC #
-
Country of Origin
United States

Dimensions

Abrasive Shank Size
1/4 in
Brush Dia.
1-1/2 in

Details

Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Steel
Bristle Type
Crimped

Description

Weiler stainless steel wheel brush is measured using outside diameter (OD), with the OD being 3 in. The shank attachment allows for easy mounting to the tool or pad. This Weiler part uses stainless steel for the bristles which are 0.014 in diameter. All abrasive products that rotate or spin, such as the ones in this category, have a maximum speed at which you can run them. This Weiler wheel brush can be run at a maximum speed of 20000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.